This product requires certification to purchase.

Cast Aluminum Heavy Duty Invert Plate with Leveling Footer Kit

You last purchased this on
 
Spectra Precision

Cast Aluminum Heavy Duty Invert Plate with Leveling Footer Kit

  • Fast #
  • Part #T1230
  • Item #4705665
  • Manufacturer Part #1230
4 out of 5 Customer Rating
You last purchased this on
 
Spectra Precision

Cast Aluminum Heavy Duty Invert Plate with Leveling Footer Kit

  • Fast #
  • Part #T1230
  • Item #4705665
  • Manufacturer Part #1230
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty plate provides an easy way to self-center the laser in pipes in the 10" - 15" diameter range
  • Eliminates need for multiple foot screws
  • For use with dial grade pipe lasers
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Height:
9 in
Material:
Cast Aluminum
Tool Type:
Trivet
Weight:
7.0 lb
Width:
11 in