Fixed Jaw Clamp for Trimble Navigation HL450 Fixed Jaw Clamp
Fixed Jaw Clamp for Trimble Navigation HL450 Fixed Jaw Clamp
Frequently Purchased Together
Product Details
Product Details
- Clamp works with HL450 Receiver
- Clamp aligns with on-grade mark of receiver
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- HL450
- GSA Approved:
- No
- Height:
- 5 in
- Length:
- 10 in
- Number of Tools Included:
- 1
- Tool Type:
- Rod Clamp
- Weight:
- 3 lb
- Width:
- 10 in