Lenker Rod Clamp for Trimble HL450, HL700 and HL750 Apache Stormand Leica Rod-Eye Digital
Lenker Rod Clamp for Trimble HL450, HL700 and HL750 Apache Stormand Leica Rod-Eye Digital
Frequently Purchased Together
Product Details
Product Details
- Rod bracket for Trimble® HL450 and Trimble® HL750 laserometers
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Apache Storm® Laserometer®, HL450, HL700, HL750, HL760
- GSA Approved:
- No
- Material:
- Aluminum, Brass
- Number of Tools Included:
- 1
- Tool Type:
- Rod Clamp