Frequently Purchased Together
Product Details
Product Details
- Self-leveling grade range from 12%-40%
- Works at a distance of up to 500'
- Up to a 50 hour run-time
- Remote works up to 500' away while allowing the user to see exactly what is on the pipe laser screen
- IP68 rated for dust and water
- Line scan- provides a quick alignment to the center of the target for the second day setup
- Line alert-notifies the user if the set-up is disturbed eliminating costly re-work from errors
- Five year warranty
- Includes rechargeable NIMH pack
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- D
- Battery Type:
- Alkaline
- Case Material:
- Plastic
- Color Finish Name:
- Yellow
- Diameter:
- 5-3/10 in
- GSA Approved:
- No
- Length:
- 9-4/5 in
- Material:
- Plastic, Metal
- Power Source:
- Battery
- Tool Type:
- Pipe Laser