26-7/8 x 40-7/16 x 27-3/4 in. 3.5 cu. ft. 15A Electric Front Load Washer in White
26-7/8 x 40-7/16 x 27-3/4 in. 3.5 cu. ft. 15A Electric Front Load Washer in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flea removal cycle
- Fast cycle times
- Dynamic balancing
- Stain boost
- Sanitize with oxi
- Pedestals available
- Commercial heritage
- National accolades
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch
- Depth:
- 27-3/4 in
- Energy Star Compliant:
- No
- Height:
- 40-7/16 in
- Material:
- Stainless Steel
- Number of Cycles:
- 11
- Number of Settings:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING ANTIMONY AND SCCP'S, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- RPM:
- 1200
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 260 lb
- Width:
- 26-7/8 in