25-5/8 in. 3.2 cu. ft. Electric Stainless Steel Top Load Washer in White
TR7 25-5/8 in. 3.2 cu. ft. Electric Stainless Steel Top Load Washer in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.2 cu ft
- Collection:
- TR7
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Height:
- 42-3/4 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 8
- Number of Settings:
- 4
- Power Source:
- Electric
- RPM:
- 840
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 195 lb
- Width:
- 25-5/8 in