This product requires certification to purchase.

Polycarbonate Outside Replacement Protection Plate for Speedglas™ Series 100 Welding Helmets

You last purchased this on
 
Speedglas™

Polycarbonate Outside Replacement Protection Plate for Speedglas™ Series 100 Welding Helmets

  • Fast #
  • Part #3M7100009551
  • Item #6572220
  • Manufacturer Part #7100009551
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speedglas™

Polycarbonate Outside Replacement Protection Plate for Speedglas™ Series 100 Welding Helmets

  • Fast #
  • Part #3M7100009551
  • Item #6572220
  • Manufacturer Part #7100009551
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement part
  • Helps protect the welding filter from welding sparks and spatter
  • For use with 3M™ Speedglas™ Welding Helmets and Filters
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1-2010
Brand Model Compatibility:
Speedglas™ Series 100 Welding Helmets
Color Finish Name:
Clear
Length:
25 in
Material:
Plastic
Material Type:
Polycarbonate
Width:
8 in