1 gal All Purpose Disinfecting Spray and Glass Cleaner (Case of 2)
1 gal All Purpose Disinfecting Spray and Glass Cleaner (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Powerful 3-in-1 formula helps improve productivity by simplifying cleaning and replacing three products with one for less inventory
- Spic and span offers remarkable cleaning performance as a disinfectant, hard surface cleaner and glass cleaner
- Cleans with 50% fewer strokes - saving you time and labor
- Hospital use disinfectant is effective against germs
- Requires no pre-cleaning step for general disinfection
Specifications
- Application:
- Glass
- Dilution Rate:
- 1:14
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Spray Cleaner
- Size:
- 1 gal