1 gal Concentrated Glass and Surface Cleaner
1 gal Concentrated Glass and Surface Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Formula can replace a glass cleaner, an all-purpose cleaner, and a disinfecting cleaner and help to save you both time and money
- Patented, dual-solvent formula designed to dissolve greasy soils to provide easy wipe-up, then evaporate to leave surfaces streak-free and disinfected
- Hospital-grade disinfectant
- Can be used on most surfaces including glass
Specifications
- Color Finish Name:
- Blue
- Depth:
- 10-197/500 in
- Dilution Rate:
- 1:15
- Green Seal Certified:
- No
- Height:
- 12-41/50 in
- Length:
- 10-19/50 in
- Size:
- 1 gal
- UPC:
- 037000325383
- Width:
- 9-22/25 in