ULTRA SPILL BERM
Spill Berm® ULTRA SPILL BERM
Product Details
Product Details
- Temporary Berm® seals off spills
- Unique urethane materials weeps into small cracks and crevices to seal off liquid flow
- Spill Berm® is non-absorbing and is easily cleaned for repeated use
Specifications
- Collection:
- Spill Berm®
- Color Finish Name:
- Orange
- Height:
- 2-1/4 in
- Length:
- 10 ft
- Material:
- Urethane
- Waterworks Application:
- Water
- Width:
- 4 in