This product requires certification to purchase.

10 in. 26 ga. Spiral Duct End Cap

You last purchased this on
 
Spiral Air Manufacturing

10 in. 26 ga. Spiral Duct End Cap

  • Fast #
  • Part #S1026SP310
  • Item #10491061
  • Manufacturer Part #10-26-SP310
4.7 out of 5 Customer Rating
You last purchased this on
 
Spiral Air Manufacturing

10 in. 26 ga. Spiral Duct End Cap

  • Fast #
  • Part #S1026SP310
  • Item #10491061
  • Manufacturer Part #10-26-SP310
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
10 in
Duct Size:
10 in
Fitting Type:
End Cap
Gauge (metal):
26 ga
Material:
Steel
Vent Duct Shape:
Round