This product requires certification to purchase.

16 in. x 14 in. 26 ga. Spiral Duct Reducer

You last purchased this on
 
Spiral Air Manufacturing

16 in. x 14 in. 26 ga. Spiral Duct Reducer

  • Fast #
  • Part #S161426SP311
  • Item #10564089
  • Manufacturer Part #16X14-26-SP311
3.8 out of 5 Customer Rating
You last purchased this on
 
Spiral Air Manufacturing

16 in. x 14 in. 26 ga. Spiral Duct Reducer

  • Fast #
  • Part #S161426SP311
  • Item #10564089
  • Manufacturer Part #16X14-26-SP311
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
16 in
Diameter - Inside 2:
14 in
Duct Size:
16 in x 14 in
Fitting Type:
Reducer
Gauge (metal):
26 ga
Material:
Steel
Vent Duct Shape:
Round