24 in. x 18 in. 26 ga. Spiral Duct Reducer
24 in. x 18 in. 26 ga. Spiral Duct Reducer
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 24 in
- Diameter - Inside 2:
- 18 in
- Duct Size:
- 24 in x 18 in
- Fitting Type:
- Reducer
- Gauge (metal):
- 24 ga
- Material:
- Steel
- Vent Duct Shape:
- Round