This product requires certification to purchase.

1/2 in. 300# BM2 Carbon Steel Direct Acting Regulator

You last purchased this on
 
Spirax Sarco

1/2 in. 300# BM2 Carbon Steel Direct Acting Regulator

  • Fast #
  • Part #S0369592
  • Item #3274345
  • Manufacturer Part #0369592
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

1/2 in. 300# BM2 Carbon Steel Direct Acting Regulator

  • Fast #
  • Part #S0369592
  • Item #3274345
  • Manufacturer Part #0369592
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Carbon Steel
UL Listed:
No