1/2 in. ANSI 150 CSF16 Clean
1/2 in. ANSI 150 CSF16 Clean
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The CSF16 and CSF16T are horizontal, in-line, high efficiency separators and are designed and manufactured to remove particulate contamination from steam systems.
Documents
Specifications
- ANSI:
- ANSI 150
- Material:
- Stainless Steel
- Valve Size:
- 1/2 in