1/2 in. FIP Thermometer Air Vent
1/2 in. FIP Thermometer Air Vent
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 694-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-9/10 in
- IAPMO Listed:
- No
- Material:
- Cast Iron, Stainless Steel, Steel
- NSF Certified:
- No