This product requires certification to purchase.

1 in. Stainless Steel NPT Steam Injector

Spirax Sarco

1 in. Stainless Steel NPT Steam Injector

  • Fast #
  • Part #S4014097
  • Item #3274532
  • Manufacturer Part #4014097
5 out of 5 Customer Rating
Brand image
Spirax Sarco

1 in. Stainless Steel NPT Steam Injector

  • Fast #
  • Part #S4014097
  • Item #3274532
  • Manufacturer Part #4014097
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All stainless steel
  • Ideal for boiler feedtank heating and de-aeration
  • For efficient steam heating of water and other fluids
  • Heats, mixes and circulates - no moving parts
  • Compact design - Minimizes noise and vibration
  • Requires Certification

Documents


Specifications

End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Length:
3-2/5 in
Material:
Stainless Steel
Material Type:
316L
Product Type:
Steam Injector
Temperature Range:
Up to 190 Deg F
Width:
2-4/5 in