1.1/4 in. CSF16 Filter Housing
1.1/4 in. CSF16 Filter Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The CSF16 and CSF16T are horizontal, in-line, high efficiency separators and are designed and manufactured to remove particulate contamination from steam systems.
Documents
Specifications
- End Connection 1:
- BSP
- End Connections:
- BSP
- Material:
- Stainless Steel
- Valve Size:
- 1/4 in