This product requires certification to purchase.

Cast Iron 3/4 x 3/8 in. Air Eliminating Valve

You last purchased this on
 
Spirax Sarco

13WHS Cast Iron 3/4 x 3/8 in. Air Eliminating Valve

  • Fast #
  • Part #S69846
  • Item #1323473
  • Manufacturer Part #69846
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

13WHS Cast Iron 3/4 x 3/8 in. Air Eliminating Valve

  • Fast #
  • Part #S69846
  • Item #1323473
  • Manufacturer Part #69846
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
6 in
Valve Body Material:
Cast Iron
Valve Size:
3/4 in x 3/8 in
Valve Type:
Air Eliminating Valve