1 x 1 in. Air Eliminator
13WS 1 x 1 in. Air Eliminator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-1/10 in
- Length:
- 4-2/5 in
- Material:
- Brass, Cast Iron, Rubber, Stainless Steel
- Pressure Class:
- 150#
- Valve Body Material:
- Brass