2 x 2 in. 150# NPT ANSI Ductile Iron Pump
2 x 2 in. 150# NPT ANSI Ductile Iron Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- Yes
- Discharge:
- 2 in x 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Pressure Class:
- 150#