6 in. 300# Carbon Steel NPT Pressure Reducing Valve
25P Series 6 in. 300# Carbon Steel NPT Pressure Reducing Valve
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 300
- Collection:
- 25P Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure Class:
- 300#
- Valve Body Material:
- Carbon Steel
- Valve Size:
- 6 in
- Valve Type:
- Pressure Reducing Valve