This product requires certification to purchase.

3/4 in. BSP BTM7 3.1 in. Cert

Spirax Sarco

3/4 in. BSP BTM7 3.1 in. Cert

  • Fast #
  • Part #S1801700
  • Item #10246558
  • Manufacturer Part #1801700
4.6 out of 5 Customer Rating
Brand image
Spirax Sarco

3/4 in. BSP BTM7 3.1 in. Cert

  • Fast #
  • Part #S1801700
  • Item #10246558
  • Manufacturer Part #1801700
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • BTM7 is a maintainable thermostatic steam trap designed to remove condensate from clean steam systems with minimal backing up.
  • Requires Certification

Documents


Specifications

End Connection 1:
BSP
End Connections:
BSP
Material:
Stainless Steel
Valve Size:
1 in