This product requires certification to purchase.

3/4 in. SW SS Strainer Connector With Blowdown

You last purchased this on
 
Spirax Sarco

3/4 in. SW SS Strainer Connector With Blowdown

  • Fast #
  • Part #S67988
  • Item #674106
  • Manufacturer Part #67988
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

3/4 in. SW SS Strainer Connector With Blowdown

  • Fast #
  • Part #S67988
  • Item #674106
  • Manufacturer Part #67988
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Material:
Stainless Steel
Valve Size:
3/4 in