This product requires certification to purchase.

3/4 in. SW SS Universal Connector Straight

You last purchased this on
 
Spirax Sarco

3/4 in. SW SS Universal Connector Straight

  • Fast #
  • Part #S66190
  • Item #1247232
  • Manufacturer Part #66190
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

3/4 in. SW SS Universal Connector Straight

  • Fast #
  • Part #S66190
  • Item #1247232
  • Manufacturer Part #66190
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Stainless Steel