AE30
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Material:
- Brass Alloy
- Pressure - Maximum:
- 100 psi
- Valve Size:
- 1/2 in, 1/4 in