Stainless Steel 3/4 x 1/2 in. NPT Air Eliminating Valve
AE50S Stainless Steel 3/4 x 1/2 in. NPT Air Eliminating Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 33 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 6-9/10 in
- Material:
- Steel
- Pressure - Maximum:
- 941 psig
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 3/4 in x 1/2 in
- Valve Type:
- Air Eliminating Valve