1-1/2 in. 572F 200 psi Steam Trap
APT14 1-1/2 in. 572F 200 psi Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to remove and recover condensate (or other fluids) under all operating conditions, this range of self contained pumps uses steam or other pressurized gas as motive power
Specifications
- ANSI:
- ANSI 150
- Collection:
- APT14
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 12 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 572
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Width:
- 13-4/5 in