3/4 in. 572F 465 psi Steam Trap
BPC32 3/4 in. 572F 465 psi Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 300, ANSI 150
- ASTM:
- ASTM A-105N
- Collection:
- BPC32
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Carbon Steel
- Maximum Temperature:
- 572
- Pressure - Maximum:
- 465 psi
- TIS:
- TIS TI-P005-01-US
- Valve Body Material:
- Carbon Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in