This product requires certification to purchase.

1/2 in. 850F 150 psig Thermodynamic Steam Trap Trap

Spirax Sarco

BTD52L 1/2 in. 850F 150 psig Thermodynamic Steam Trap Trap

  • Fast #
  • Part #S1810298
  • Item #3275868
  • Manufacturer Part #1810298
3.6 out of 5 Customer Rating
Brand image
Spirax Sarco

BTD52L 1/2 in. 850F 150 psig Thermodynamic Steam Trap Trap

  • Fast #
  • Part #S1810298
  • Item #3275868
  • Manufacturer Part #1810298
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The BTD52L Thermodynamic Steam Trap is constructed entirely of 316L stainless steel and is suitable for aggressive condensate often found in clean steam systems using deionized water
  • Requires Certification

Documents


Specifications

Collection:
BTD52L
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Material:
Stainless Steel
Maximum Temperature:
850
Pressure - Maximum:
150 psig
Recommended Valve Application:
Water
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Size:
1/2 in