This product requires certification to purchase.

Carbon Steel Air Separator

You last purchased this on
 
Spirax Sarco

Carbon Steel Air Separator

  • Fast #
  • Part #S1386092
  • Item #3275176
  • Manufacturer Part #1386092
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

Carbon Steel Air Separator

  • Fast #
  • Part #S1386092
  • Item #3275176
  • Manufacturer Part #1386092
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Carbon Steel, Mineral
Material Type:
Graphite
Pressure Class:
150#