This product requires certification to purchase.

1-1/2 x 1-1/2 x 1-1/2 in. 600# Carbon Steel Carbon Tipped Sweat Standard Wye Strainer

You last purchased this on
 
Spirax Sarco

CT 1-1/2 x 1-1/2 x 1-1/2 in. 600# Carbon Steel Carbon Tipped Sweat Standard Wye Strainer

  • Fast #
  • Part #S52085
  • Item #1323552
  • Manufacturer Part #52085
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

CT 1-1/2 x 1-1/2 x 1-1/2 in. 600# Carbon Steel Carbon Tipped Sweat Standard Wye Strainer

  • Fast #
  • Part #S52085
  • Item #1323552
  • Manufacturer Part #52085
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B31.3
ASTM:
ASTM A-108, ASTM A-216 Grade WCB
Collection:
CT
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Length:
6-2/5 in
Material:
Carbon Steel, Mineral, Stainless Steel
Material Type:
304, Graphite
Maximum Temperature:
750
Mesh Size:
20
Pressure - High:
1480
Pressure - Maximum:
600 psi
Pressure Class:
250#
Recommended Valve Application:
Gas, Steam, Water
Strainer Type:
Wye
Valve Size:
1-1/2 in
Valve Type:
Y-Strainer