1/2 in. Stainless Steel Socket Weld 300 psig Liquid Drain Trap
F-300V 1/2 in. Stainless Steel Socket Weld 300 psig Liquid Drain Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Stainless Steel
- Pressure - Maximum:
- 300 psig
- UL Listed:
- No
- Valve Size:
- 1/2 in