This product requires certification to purchase.

1 in. Cast Steel NPT 465 psig Liquid Drain Trap

You last purchased this on
 
Spirax Sarco

FA450 1 in. Cast Steel NPT 465 psig Liquid Drain Trap

  • Fast #
  • Part #S67359
  • Item #3275422
  • Manufacturer Part #67359
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

FA450 1 in. Cast Steel NPT 465 psig Liquid Drain Trap

  • Fast #
  • Part #S67359
  • Item #3275422
  • Manufacturer Part #67359
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 600
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Steel
Pressure - Maximum:
465 psig
Pressure Class:
600#
UL Listed:
No
Valve Size:
1 in