This product requires certification to purchase.

3 in. Cast Steel NPT 465 psig Liquid Drain Trap

You last purchased this on
 
Spirax Sarco

FA450 3 in. Cast Steel NPT 465 psig Liquid Drain Trap

  • Fast #
  • Part #S66368
  • Item #3274219
  • Manufacturer Part #66368
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

FA450 3 in. Cast Steel NPT 465 psig Liquid Drain Trap

  • Fast #
  • Part #S66368
  • Item #3274219
  • Manufacturer Part #66368
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Steel
Pressure - Maximum:
465 psig
UL Listed:
No
Valve Size:
3 in