3 in. Cast Steel NPT 465 psig Liquid Drain Trap
FA450 3 in. Cast Steel NPT 465 psig Liquid Drain Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Steel
- Pressure - Maximum:
- 465 psig
- UL Listed:
- No
- Valve Size:
- 3 in