1/2 in. Cast Iron NPT 200 psig 450F Liquid Drain Trap
FAI-150 1/2 in. Cast Iron NPT 200 psig 450F Liquid Drain Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126 Class B
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-4/5 in
- Length:
- 6-1/2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 200 psig
- Pressure Class:
- 150#
- Recommended Valve Application:
- Liquid
- TIS:
- TIS TI-7-316-US
- UL Listed:
- No
- Valve Size:
- 1/2 in