This product requires certification to purchase.

1-1/4 in. 450F 15 psig Steam Trap

You last purchased this on
 
Spirax Sarco

FT-15 1-1/4 in. 450F 15 psig Steam Trap

  • Fast #
  • Part #S51313
  • Item #46524
  • Manufacturer Part #51313
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

FT-15 1-1/4 in. 450F 15 psig Steam Trap

  • Fast #
  • Part #S51313
  • Item #46524
  • Manufacturer Part #51313
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Typical applications: all process equipment, particularly when controlled by modulating temperature control valves
  • Unit heaters, air heating coils, heat exchangers and steam main drip stations
  • Contains a float valve mechanism which modulates to discharge condensate continuously at steam temperature, while non-condensable gases are released by a separate internal balanced pressure thermostatic air vent
  • Parallel piping configuration
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-449
Collection:
FT-15
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
4-7/10 in
Material:
Cast Iron
Maximum Temperature:
450
Pressure - Maximum:
15 psig
Pressure Class:
15#
TIS:
TIS 2.317
Valve Body Material:
Cast Iron
Valve Operator:
Float
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/4 in
Width:
8-1/2 in