This product requires certification to purchase.

1 in. 450F 15 psig Steam Trap

You last purchased this on
 
Spirax Sarco

FT-15 1 in. 450F 15 psig Steam Trap

  • Fast #
  • Part #S50927
  • Item #10978
  • Manufacturer Part #50927
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

FT-15 1 in. 450F 15 psig Steam Trap

  • Fast #
  • Part #S50927
  • Item #10978
  • Manufacturer Part #50927
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 250
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Typical applications: all process equipment, particularly when controlled by modulating temperature control valves
  • Unit heaters, air heating coils, heat exchangers and steam main drip stations
  • Contains a float valve mechanism which modulates to discharge condensate continuously at steam temperature, while non-condensable gases are released by a separate internal balanced pressure thermostatic air vent
  • Parallel piping configuration
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-449
Collection:
FT-15
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
4-3/5 in
Material:
Cast Iron
Maximum Temperature:
450
Pressure - Maximum:
15 psig
Pressure Class:
15#
TIS:
TIS 2.317
Valve Body Material:
Cast Iron
Valve Operator:
Float
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Width:
6-1/5 in