This product requires certification to purchase.

2 in. 450F 125 psig Steam Trap

You last purchased this on
 
Spirax Sarco

FT-15 2 in. 450F 125 psig Steam Trap

  • Fast #
  • Part #S57063
  • Item #70433
  • Manufacturer Part #57063
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

FT-15 2 in. 450F 125 psig Steam Trap

  • Fast #
  • Part #S57063
  • Item #70433
  • Manufacturer Part #57063
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 86
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • These extremely versatile traps work efficiently on both light and heavy condensate loads
  • Although compact in size, their discharge capacity is high and continuous, ensuring maximum heat transfer
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B
Collection:
FT-15
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
9-1/10 in
Material:
Stainless Steel
Maximum Temperature:
450
Pressure - Maximum:
125 psig
Pressure Class:
15#
Valve Body Material:
Cast Iron
Valve Operator:
Float
Valve Seat Material:
Stainless Steel
Valve Size:
2 in
Width:
6-1/5 in