1 in. 450F 125 psig Steam Trap
FT-75 1 in. 450F 125 psig Steam Trap
Frequently Purchased Together
Product Details
Product Details
- FT-75
Documents
Specifications
- ASTM:
- ASTM A-126 Class B
- Collection:
- FT-75
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 125 psig
- Pressure Class:
- 75#
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Width:
- 6-1/5 in