This product requires certification to purchase.

1 in. 300F 65 psig Steam Trap

You last purchased this on
 
Spirax Sarco

FT14 1 in. 300F 65 psig Steam Trap

  • Fast #
  • Part #S0664091
  • Item #1323428
  • Manufacturer Part #0664091
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

FT14 1 in. 300F 65 psig Steam Trap

  • Fast #
  • Part #S0664091
  • Item #1323428
  • Manufacturer Part #0664091
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
FT14
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Ductile Iron
Maximum Temperature:
300
Pressure - Maximum:
65 psig
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Operator:
Float
Valve Seat Material:
Stainless Steel
Valve Size:
1 in