This product requires certification to purchase.

2 in. 750F 535 psig Steam Trap

You last purchased this on
 
Spirax Sarco

FT450 2 in. 750F 535 psig Steam Trap

  • Fast #
  • Part #S66311
  • Item #3276174
  • Manufacturer Part #66311
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

FT450 2 in. 750F 535 psig Steam Trap

  • Fast #
  • Part #S66311
  • Item #3276174
  • Manufacturer Part #66311
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-216 WCB
Collection:
FT450
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Material:
Cast Steel
Maximum Temperature:
750
Pressure - Maximum:
535 psig
Pressure Class:
465#
Valve Body Material:
Cast Steel
Valve Seat Material:
Stainless Steel
Valve Size:
2 in