This product requires certification to purchase.

1/2 in. 752F 25 bar Steam Trap

You last purchased this on
 
Spirax Sarco

MST21 1/2 in. 752F 25 bar Steam Trap

  • Fast #
  • Part #S1251790
  • Item #3274460
  • Manufacturer Part #1251790
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

MST21 1/2 in. 752F 25 bar Steam Trap

  • Fast #
  • Part #S1251790
  • Item #3274460
  • Manufacturer Part #1251790
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-276 Grade 431, ASTM A-743 CF16F
Collection:
MST21
End Connection 1:
NPT
End Connections:
NPT
Material:
Stainless Steel
Maximum Temperature:
752
Pressure - Maximum:
25 bar
Recommended Valve Application:
Water
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in