This product requires certification to purchase.

Stainless Steel 1/2 in. NPT Sample Cooler

You last purchased this on
 
Spirax Sarco

SC20 Stainless Steel 1/2 in. NPT Sample Cooler

  • Fast #
  • Part #S4037290
  • Item #3274553
  • Manufacturer Part #4037290
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

SC20 Stainless Steel 1/2 in. NPT Sample Cooler

  • Fast #
  • Part #S4037290
  • Item #3274553
  • Manufacturer Part #4037290
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Stainless Steel
Pressure - Maximum:
145 psig
Product Type:
Sample Cooler
UL Listed:
No
Valve Size:
1/2 in