1 in. 450F 250 psig Steam Trap
T250 1 in. 450F 250 psig Steam Trap
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-449
- Application:
- Commercial
- Collection:
- T250
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 5-37/100 in
- Length:
- 3-9/10 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 250 psig
- TIS:
- TIS TI-2-009-US
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in