3/4 in. 800F 600 psig Steam Trap
TD52 3/4 in. 800F 600 psig Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cycles periodically to discharge condensate very near to steam temperature
- Withstands superheat, waterhammer, freezing, corrosive condensate and vibration
Specifications
- ASTM:
- ASTM A-743 Grade CA40
- Application:
- Drainage, Tracing, Laundry, Kitchen, Steam, Outdoor
- Collection:
- TD52
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 2-4/5 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 800
- Pressure - Maximum:
- 600 psig
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Width:
- 2-1/10 in