This product requires certification to purchase.

3/4 in. 800F 600 psig Steam Trap

You last purchased this on
 
Spirax Sarco

TD52 3/4 in. 800F 600 psig Steam Trap

  • Fast #
  • Part #S59314C
  • Item #187865
  • Manufacturer Part #59314C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

TD52 3/4 in. 800F 600 psig Steam Trap

  • Fast #
  • Part #S59314C
  • Item #187865
  • Manufacturer Part #59314C
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1687
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • TD52L
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-743 Grade CA40
Collection:
TD52
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Stainless Steel
Maximum Temperature:
800
Pressure - Maximum:
600 psig
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in