This product requires certification to purchase.

3/8 in. 800F 600 psig Steam Trap

You last purchased this on
 
Spirax Sarco

TD52 3/8 in. 800F 600 psig Steam Trap

  • Fast #
  • Part #S54529C
  • Item #64235
  • Manufacturer Part #54529C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

TD52 3/8 in. 800F 600 psig Steam Trap

  • Fast #
  • Part #S54529C
  • Item #64235
  • Manufacturer Part #54529C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 2200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cycles periodically to discharge condensate very near to steam temperature
  • Withstands superheat, waterhammer, freezing, corrosive condensate and vibration
  • Requires Certification

Specifications

ASTM:
ASTM A-743
Application:
Drainage, Tracing, Laundry, Kitchen, Steam, Outdoor
Collection:
TD52
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
2 in
Maximum Temperature:
800
Pressure - Maximum:
600 psi
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
3/8 in