This product requires certification to purchase.

1/2 in. 977F 1500 psig Steam Trap

You last purchased this on
 
Spirax Sarco

TD62M 1/2 in. 977F 1500 psig Steam Trap

  • Fast #
  • Part #S0686591
  • Item #3155749
  • Manufacturer Part #0686591
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

TD62M 1/2 in. 977F 1500 psig Steam Trap

  • Fast #
  • Part #S0686591
  • Item #3155749
  • Manufacturer Part #0686591
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 600, ANSI B16.11 Class 3000
ASTM:
ASTM A-217 Grade WC
Application:
Commercial
Collection:
TD62M
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
3-5/8 in
Material:
Steel, Chromium Steel
Maximum Temperature:
977
Pressure - Maximum:
1500 psig
Valve Body Material:
Steel
Valve Disc Material:
Chromium Steel
Valve Seat Material:
Chromium Steel
Valve Size:
1/2 in